Beli pemotong besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Alat Pemotong Besi Elektrik
    Mulai

    Rp55.999.900

    KRISBOW Alat Pemotong Besi Elektrik
    atribut:
    • Continous Cutting (times/minute): 32
    • Dimensions (LxWxH) (mm): 1330x470x710
    • Cut off Round Steel Bar dia. (mm): 6-50
    • Cut off Spiral Steel Bar dia. (mm): 6-38
    • Motor Power (kW/V/Ph): 4/380/3
  2. KRISBOW Alat Pemotong Besi
    Mulai

    Rp5.199.900

    KRISBOW Alat Pemotong Besi
    atribut:
    • Dimensions (LxWxH) (mm): 500x250x400
    • Flat Steel (mm): 40x14
    • Round Steel (mm): 32
    • Square Steel (mm): 28 x 28
  3. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  4. Egamaster Head for Pelican Bolt Cutter
    Mulai

    Rp3.799.900

    Egamaster Head for Pelican Bolt Cutter
    atribut:
    • A (mm): 100
    • B (mm): 9.5
    • Capacity + Drawing: 9-7 (50 kg/mm², 140 kg/mm²)
    • L (inch): 24
    • L (mm): 600
    • Stick Cutters: 64335
  5. Makita Cut-Off Saw
    Mulai

    Rp5.299.900

    Makita Cut-Off Saw
    Deskripsi:
    The Makita 14" Cut-Off Saw (LW1400) is a metal-cutting solution built for light gauge metal stud and strut, pipe, all thread, conduit, tubing, rebar, and more. The LW1400 features an extra-large spark guard, and a "tool-less" flange removal for faster blade changes and ease-of-use. The 15 AMP motor delivers 3800 RPM for the most demanding metal cutting applications. It is engineered to cut up to 5" round stock, 4-11/16" square tube, and 4" x 7-5/8" or 2-3/4" x 9-1/8" rectangular tube. It also features two "tool-less" adjustment features including the fence (45 degrees right or left) and vice adjustment for increased productivity. The LW1400 weighs only 37.9 pounds with a locking pin that secures the cutting head in the down position for easy transport and storage. Additional features include a large ergonomic handle and two-stage lock-off power button.
    atribut:
    • AMPS: 15
    • Blade Diameter (inch): 14
    • Max. Cutting Capacity (at 90°) (inch): 5
    • Arbor (inch): 1
    • Overall Length (inch): 20-7/8
    • AC/DC Switch: No
    • Electric Brake: No
    • Lock-Off Switch: Yes
    • No Load Speed (rpm): 3800
    • Tool-Less Blade Change: Yes
    • Tool-Less Fence Adjustment: Yes
  6. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp299.900

  7. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  8. Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Mulai

    Rp909.900

    Makita Portable Bandsaw Blade (Mata Gergaji Pita)
    Deskripsi:
    Lightweight & compact Increased rigidity & stable cutting Achieves stable high-speed cutting even under heavy loads Highly rigid new aluminum frame Improved blade attachment/detachment Brushless motor x constant rotation control Compact body Optimum grip position Outside adjustment of blade trajectory Continuously variable speed dial Lock-on switch Hook can be attached (sold separately)*For safe use, please read the instruction manual attached to this machine.
  9. Sherlock Hacksaw (Gergaji Besi) (Gergaji Besi)
    Mulai

    Rp129.900

    Sherlock Hacksaw (Gergaji Besi) (Gergaji Besi)
    atribut:
    • Size (inch): 12
    • Material: HSS cobalt
  10. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  11. monotaro.id Trolley Plastic (Troli Barang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    monotaro.id Trolley Plastic (Troli Barang)
    Deskripsi:
    monotaro.id Plastik Troli adalah troli barang ukuran kecil berukuran 72cmx48cm yang dapat menampung beban bawaan hingga 159kg dan memiliki handle yang dapat dilipat.
  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  14. TEKIRO Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    TEKIRO Bolt Cutter (Gunting Beton)
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
Daftar Harga pemotong besi Terbaru November 2026
KRISBOW Alat Pemotong Besi ElektrikRp55.999.900
KRISBOW Alat Pemotong BesiRp5.199.900
ALDO Pemotong Pipa Besi (Pemotong Pipa)Rp359.900
Egamaster Cutting Edges for Angular Bolt CutterRp2.599.900
Makita Iron Cutting MachineRp4.099.900
Egamaster Head for Pelican Bolt CutterRp3.799.900
Egamaster Cutting Edges F/Bolt CutterRp1.299.900
HOZAN Nippers (Tang Potong)Rp509.900
Makita Cut-Off SawRp5.299.900
KRISBOW Bolt Cutter (Gunting Beton)Rp299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)